Non-Metallic, (2) Compartment Base, Size: 8' L, 4" W, 2" D, PVC, White

Item #: 360818

Cat #: 40N2B08WH

UPC: 786776136340

to view pricing and more.
Non-Metallic, (2) Compartment Base, 40N2 Series. Size: 8' Length, 4" Width, 2" Depth. PVC, White.

Overview

Non-Metallic, (2) Compartment Base, 40N2 Series. Size: 8' Length, 4" Width, 2" Depth. PVC, White.

CableSmart 40N2 Series Raceway is a large capacity nonmetallic raceway system that offers separate channels for power and communications cabling within a single cover. With its tamper-resistant design, the 40N2 Series Raceway is an ideal solution for schools, office settings, or any installation where greater security is a requirement.

Also known as: 786776136340, 40N2B08WH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White