ALLAM1648H

Item #: 360944

Cat #: AM1648H

UPC: 085339916499

to view pricing and more.

Overview

ALLAM1648H

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339916499, AM1648H

Specifications

Depth: 8 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 16.270 in
Width: 14.400 in
Depth: 8 in
Material: Fiberglass
Height: 16.270 in
Color: Gray
Mounting: Wall
Width: 14.400 in