Flood Light, Incandescent, 2-Light, 150W, 130V, White

Item #: 361031

Cat #: 201W

UPC:

to view pricing and more.
Documents & Guides
Flood Light, Incandescent, 2-Light, 150 Watt, 130 Volt, Lamp Type: PAR38, Color: White, Mount: Wall

Overview

Flood Light, Incandescent, 2-Light, 150 Watt, 130 Volt, Lamp Type: PAR38, Color: White, Mount: Wall
Also known as: 201W

Specifications

Volts AC: 130
Wattage: 150
Color: White
Mounting: Wall
Light Technology: Incandescent
Volts AC: 130
Color: White
Light Technology: Incandescent
Wattage: 150
Mounting: Wall