4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 36116
Cat #: 257
UPC: 050169902578
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 42.0". Includes: Ground Screw.

Overview

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 42.0". Includes: Ground Screw.
4-11/16 in. Square Box, Welded, 2-1/8 in. Deep with One 1/2 in. KO & Fifteen TKO's, Raised Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility
Also known as: 050169902578, 257, Five Square, Four eleven , 5 Square, 5square

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 42 inĀ³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)