Ring Terminal, Expanded Vinyl Insulation, 12 - 10 AWG

Item #: 361177

Cat #: PV10-14RX-D

UPC: 074983801756

to view pricing and more.
Ring Terminal, Expanded Vinyl Insulation, 12 - 10 AWG, 1/4" Stud Size

Overview

Ring Terminal, Expanded Vinyl Insulation, 12 - 10 AWG, 1/4" Stud Size
Also known as: 074983801756, PV10-14RX-D

Specifications

Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Vinyl, Copper
Stud Size: 1/4 in
Allowable Gauge Range: 12 - 10