3/8"X6'18-4SOL BK RD WE GN WHP 100PCS/BL

Item #: 361207

Cat #: 4523-30

UPC: 077680165916

to view pricing and more.
Documents & Guides
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 4 Conductors, 18 AWG. Solid Copper 100 Units per Package

Overview

Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 4 Conductors, 18 AWG. Solid Copper 100 Units per Package
Also known as: 077680165916, 4523-30

Specifications

Gauge: 18 AWG
Volts AC: 120
Jacket: Steel
Material: Copper
Conductors: 4
Length: 6 ft
Stranding: Solid
Gauge: 18 AWG
Jacket: Steel
Conductors: 4
Stranding: Solid
Volts AC: 120
Material: Copper
Length: 6 ft