2.8W T3.25 Mini Incandescent Lamp

Item #: 361227

Cat #: S7823

UPC: 045923078231

to view pricing and more.
2.8 Watt Miniature; T3-1/4; 5000 Average rated hours; Miniature bayonet Base; 55 Volt

Overview

2.8 Watt Miniature; T3-1/4; 5000 Average rated hours; Miniature bayonet Base; 55 Volt
Also known as: 045923078231, S7823

Specifications

Color Rendering Index (CRI): 100
Volts AC: 55
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 2.800
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Lumens: 1
Volts AC: 55
Color Temperature: 2700 (Warm White)
Wattage: 2.800
Dimmable: No