3/0 AL GRN SIMPULL

Item #: 361302

Cat #: 56276699

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SW 56276699 3/0 AL GRN SIMPULL

Overview

SW 56276699 3/0 AL GRN SIMPULL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 56276699

Specifications

Gauge: 3/0 AWG
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1