AC/DC WELD FIELD

Item #: 36136

Cat #: 871Z-BW5C18-N3

UPC: 662073892113

to view pricing and more.
Documents & Guides
AB 871Z-BW5C18-N3 AC/DC WELD FIELD

Overview

AB 871Z-BW5C18-N3 AC/DC WELD FIELD
Also known as: 662073892113, 871Z-BW5C18-N3

Specifications

Diameter: 18 mm
Material: Plastic, Brass, PTFE coated
Range: 5 mm
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Pins: 3
Family / Style: 871Z
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Diameter: 18 mm
Range: 5 mm
Pins: 3
Volts DC Range: 20 - 250
Material: Plastic, Brass, PTFE coated
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Family / Style: 871Z
Volts AC Range: 20 - 250