NEMA 1 Screw Cover Enclosure, Galvanized Steel without Knockouts, 36" x 36" x 12"
Item #:
361452
Cat #:
363612-SCGV-NK
UPC:
782051003000
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Overview
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051003000, 363612-SCGV-NK
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 36 in |
Material: | Steel |
Depth: | 12 in |
Mounting: | Wall |
Height: | 36 in |
Finish: | Galvanized |
Knockouts: | No |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Mounting: | Wall |
Finish: | Galvanized |
Width: | 36 in |
Depth: | 12 in |
Height: | 36 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)