REXEL logo

Outdoor Wall Lantern One Light

Item #: 36146
Cat #: 8457-15
UPC:
Sign In or Register to view pricing and more.
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: White Body, White Canopy, White Bracket, White Candle Cup, Clearbeveled Panel; Width: 5-1/4 In; Height: 12-1/2 In; Extends: 5-3/4 In; Wire Length:6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size:2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 6-1/2 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-7/16 In Widt

Product Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: White Body, White Canopy, White Bracket, White Candle Cup, Clearbeveled Panel; Width: 5-1/4 In; Height: 12-1/2 In; Extends: 5-3/4 In; Wire Length:6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size:2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 6-1/2 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-7/16 In Widt
Also known as: 8457-15

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)