Wireway, Type 1, Screw Cover, 8" x 8" x 120", Steel, Galvanized, No KOs

Item #: 361501

Cat #: 10-88SW

UPC: 806101008767

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 10 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 10 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101008767, 10-88SW

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in