90 DEGREE L

Item #: 361522

Cat #: 8-90L

UPC: 806101008842

to view pricing and more.
Documents & Guides
EBX 8-90L 90 DEGREE L

Overview

EBX 8-90L 90 DEGREE L
Also known as: 806101008842, 8-90L

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Angle: 90°
Color: Gray
Material: Steel