Pathway, 44 Series, Fire-Rated, 4" W x 4-5/8" H x 14" L, Device Only

Item #: 361523
Cat #: EZD44S
UPC: 730573000083
Sign In or Register to view pricing and more.
Documents & Guides
Pathway, 44 Series, Fire-Rated, 4 Inch Wide x 4-5/8 Inch High x 14 Inch Length, Orange, Device Only, No Wall Plates, No Labels

Overview

Pathway, 44 Series, Fire-Rated, 4 Inch Wide x 4-5/8 Inch High x 14 Inch Length, Orange, Device Only, No Wall Plates, No Labels
Also known as: 730573000083, EZD44S

Specifications

Type: Fire Stop, Pathway
Color: Orange
Width: 4 in
Range: 4 hr
Length: 14 in
Mounting: Wall
Height: 4 5/8 in
Type: Fire Stop, Pathway
Width: 4 in
Length: 14 in
Height: 4 5/8 in
Color: Orange
Range: 4 hr
Mounting: Wall

Customer Reviews

No reviews for this product
(0)