Window Encl. 20.00x20.00x12.00

Item #: 361559

Cat #: CSD202012WLG

UPC: 783510163792

Sign In or Register to view pricing and more.
Concept Window-Door Enclosures, 20.00x20.00x12.00, Lt Gray, Steel

Overview

Concept Window-Door Enclosures, 20.00x20.00x12.00, Lt Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510163792, CSD202012WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 20 in
Width: 20 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 20 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 20 in
Depth: 12 in