Cord Connector, 1/2", Straight, Male, Aluminum
Item #:
36158
Cat #:
SHC1017
UPC:
783585200170
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.31 Inch - 0.38 Inch, Form Size: F1, Material & Finish: Machined Aluminum, Color Code: White.
Overview
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.31 Inch - 0.38 Inch, Form Size: F1, Material & Finish: Machined Aluminum, Color Code: White.
The Hubbell HUBSHC1017 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200170, SHC1017
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.310 - 0.380 in |
Diameter: | 1/2 in |
Diameter Range: | 0.310 - 0.380 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)