TRADEMASTER WALL PLATE 1G 1 BLANK

Item #: 361620

Cat #: TP13-RED

UPC: 785007274752

to view pricing and more.
Trademaster Wall Plate 1gang 1 Blank

Overview

Trademaster Wall Plate 1gang 1 Blank
Also known as: 785007274752, TP13-RED

Specifications

Color: Red
Type: Wallplate, Blank Plate, Box Mount
Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: Red
Size: Standard
Material: Thermoplastic, Nylon
Type: Wallplate, Blank Plate, Box Mount
Mounting: Box
Gangs: 1