MINIATURE CIRCUIT

Item #: 361641

Cat #: QOB340VH1021

UPC: 785901311317

to view pricing and more.

Overview

SQD QOB340VH1021 MINIATURE CIRCUIT
Also known as: 785901311317, QOB340VH1021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Mounting: Bolt On