REXEL logo

3/4" x 4" Galvanized Conduit Nipple

Item #: 36176
Cat #: GRC075X400
UPC: 786692004365
Sign In or Register to view pricing and more.
3/4" Rigid Conduit Nipple, Length: 4", Material: Galvanized Steel.

Product Overview

3/4" Rigid Conduit Nipple, Length: 4", Material: Galvanized Steel.
Also known as: 786692004365, GRC075X400

Specifications

Diameter: 3/4 in
Type: Conduit Nipple
Length: 4 in
Material: Steel
Diameter: 3/4 in
Length: 4 in
Type: Conduit Nipple
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)