REXEL logo

1/2" Male Cord Connector, Straight, Aluminum, Black

Item #: 36177
Cat #: SHC1016
UPC: 783585200163
Sign In or Register to view pricing and more.
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.25 Inch - 0.31 Inch, Form Size: F1, Material: Aluminum, Color Code: Black.

Product Overview

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.25 Inch - 0.31 Inch, Form Size: F1, Material: Aluminum, Color Code: Black.
Also known as: 783585200163, SHC1016

Documents

Frequently Bought Together (25)

Specifications

Type: Cord Grip, Straight
Diameter: 1/2 in
Range: 0.250 in - 0.310 in
Material: Aluminum
Type: Cord Grip, Straight
Range: 0.250 in - 0.310 in
Diameter: 1/2 in
Material: Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)