G28 6K 115V 1P 316SS COR LVL1

Item #: 361819

Cat #: G280616G102

UPC: 783510214470

to view pricing and more.
SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, SS Type 304

Overview

SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, SS Type 304

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1 - protective coatings on all exposed copper tubing and solder joints, condenser coil and thermostat. Level 2 - all protective coatings in Level 1 plus a coated evaporator coil. Foam wrap added over protective coatings on thermostat.

Also known as: 783510214470, G280616G102

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

BTU: 6000
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.010 in
Depth: 10.180 in
Wattage: 2757
BTU: 6000
Height: 28.590 in
Finish: Brushed #4
Depth: 10.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Width: 17.010 in
Wattage: 2757