400 MCM Bare Copper, 19 Strand, 500'

Item #: 361844

Cat #: BARESD40019STR500RL

UPC: 980100336301

to view pricing and more.
Documents & Guides
400 MCM Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel

Overview

400 MCM Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100336301, BARESD40019STR500RL

Specifications

Length: 500 ft
Gauge: 400 kcmil
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 400 kcmil
Material: Soft Drawn Copper
Package Type: Reel