
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,black Gasket, Frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V;lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket, Glass Diffuser; Width: 10 In; Height: 5 In; Extends: 5 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Outletbox Down: 5 In; Lamp Included: No; Diffuser Size: 8 In Diameter X 4 In Height
Overview
Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,black Gasket, Frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V;lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket, Glass Diffuser; Width: 10 In; Height: 5 In; Extends: 5 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Outletbox Down: 5 In; Lamp Included: No; Diffuser Size: 8 In Diameter X 4 In Height
Also known as: 8323-15
Specifications
Customer Reviews
No reviews for this product
(0)