Servo Motor, 460VAC, 3000 RPM, Right Angle, 180° Rotatable, No Brake

Item #: 362

Cat #: HPK-B1307E-SA42AA

UPC: 820919654947

to view pricing and more.
Documents & Guides
Servo Motor, HPK-Series, 460 Volt, 3000 RPM, Single-Turn, High Resolution Encoder, Inline Blower, F3 Junction Box (No Brake Only), Feedback - Right Angle, 180° Rotatable, No Brake, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Mount/Keyed Shaft

Overview

Servo Motor, HPK-Series, 460 Volt, 3000 RPM, Single-Turn, High Resolution Encoder, Inline Blower, F3 Junction Box (No Brake Only), Feedback - Right Angle, 180° Rotatable, No Brake, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Mount/Keyed Shaft

Kinetix® HPK-Series™ High-power Asynchronous Motors combine high power with precise positioning capabilities. These motors feature windings that are optimized for servo control coupled with high-resolution feedback to provide the precision your application requires. They build on proven induction motor technology and provide high reliability and durability in demanding applications.

Also known as: 820919654947, HPK-B1307E-SA42AA

Specifications

Type: Servo Motor, No Brake
Volts AC: 460
RPM: 3000
Type: Servo Motor, No Brake
RPM: 3000
Volts AC: 460