4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 36203
Cat #: 233
UPC: 050169902332
Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, Depth 2-1/8 Inch, Side Knockouts (8) 1 Inch, Bottom Knockouts (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches 30.3

Overview

4 Inch Square Box, Welded, Metallic, Depth 2-1/8 Inch, Side Knockouts (8) 1 Inch, Bottom Knockouts (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches 30.3
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169902332, 233, 1900

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)