Category 5e, Plenum, 24/4-Pair, Bladck, 1000' Box

Item #: 362067

Cat #: 7928A-010-1000

UPC:

to view pricing and more.
Documents & Guides
Category 5e, Plenum, 24 AWG-4 Pair, Black, 1000', Oil and Gas Resistant FEP Jacket

Overview

Category 5e, Plenum, 24 AWG-4 Pair, Black, 1000', Oil and Gas Resistant FEP Jacket

PROFINET cables provide Ethernet connectivity using open standard technology to easily connect devices across systems for efficient factory automation.

Also known as: 7928A-010-1000

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Black
Shielding: Unshielded