Grounding Busbar, w/Insulators and Brackets, GG, 24" x 2" x 0.25"

Item #: 362074

Cat #: EGBA14224GG

UPC: 782856591306

to view pricing and more.
Documents & Guides
GRD BAR ASSY 1/4INX2INX24IN C11000 CU GG PATTERN

Overview

GRD BAR ASSY 1/4INX2INX24IN C11000 CU GG PATTERN

Common earthing point for multiple electrical panels and devices.

Also known as: 782856591306, EGBA14224GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 2 in
Length: 24 in
Material: Copper
Product Thickness: 0.250 in