This product may not be available in all locations.
2
more

Breaker, Bolt-On, 40A, 1P, 277VAC, 18kAIC, E Frame, GFI/EPD
Item #: 362077
Cat #: EDB14040EPD
UPC: 785901542742
to view pricing and more.
Documents & Guides
Breaker, Bolt-On, 40 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device
Overview
Breaker, Bolt-On, 40 Amp, 1-Pole, 277 Volt AC, 18 kAIC, E Frame, Ground Fault Interrupting/Equipment Protection Device
Also known as: 785901542742, EDB14040EPD
Specifications
| Volts AC: | 277 |
| Poles: | 1 |
| Amps: | 40 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Volts AC: | 277 |
| Amps: | 40 |
| Mounting: | Bolt On |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |