
Panel For Enclosure, 14.25 x 10.25", Type 1, 3R, 12, Steel/White
Item #: 362143
Cat #: N1P1216
UPC: 786725341368
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 14.25 x 10.25 Inch, Type 1, 3R, 12, NIC & RHC Series, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 14.25 x 10.25 Inch, Type 1, 3R, 12, NIC & RHC Series, Steel, White Powder Coat Finish
The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in small N1C and RHC enclosures.
Also known as: 786725341368, N1P1216
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 16 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Color: | White |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |
| Height: | 16 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Material: | Carbon Steel |
| Width: | 12 in |
| Color: | White |
| Standards: | California Proposition 65 |