Fast Acting High Speed Fuse, 20 A, 600 V, 50 kA Interrupt, Class aR

Item #: 36217

Cat #: FWC-20A10F

UPC: 051712796460

to view pricing and more.
Documents & Guides
Fast Acting High Speed Fuse, 20 A, 600 V, 50 kA Interrupt, Class aR, Ferrule End Terminal, Cylindrical

Overview

Fast Acting High Speed Fuse, 20 A, 600 V, 50 kA Interrupt, Class aR, Ferrule End Terminal, Cylindrical

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796460, FWC-20A10F

Specifications

Amps: 20
Length: 38 mm
Volts AC: 600
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 20
Volts AC: 600
Diameter: 10 mm
Interrupt Rating AC: 200 kA
Length: 38 mm
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Class: aR