Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575VAC

Item #: 362170

Cat #: 2510MCT3

UPC: 785901014959

to view pricing and more.
Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575VAC, three phase, no indicator, NEMA 7/9 *** Discontinued ***

Overview

Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575VAC, three phase, no indicator, NEMA 7/9 *** Discontinued ***

2510M and T integral horsepower manual motor starters provide overload protection and On Off control for small AC motors. These non-reversing integral horsepower manual starters are used in a variety of industrial and commercial installations. Typical applications include fans, conveyors, pumps, and small machine tools. This NEMA Size M-1 three pole starter is rated for 7.5 HP at 200-230 VAC and 10 HP at 380-575 VAC three phase. Three melting alloy thermal units are used with this manual starter to sense over current conditions. These thermal units are ordered separately to match motor data. A cast iron NEMA 4X corrosion , 7 and 9 hazardous location, Class 1, Groups C & D and Class II, Groups E, F, & G enclosure is used to protect this starter. This enclosure has one 0.75 inch conduit entry on the bottom and one on the top. Enclosure is 10.50 inches tall, 6.00 inches wide and 6.13 inches deep. A toggle handle is used to turn the manual switch on and off. The toggle handle can be padlocked in the off or stop position. 2510M integral horsepower starters are UL listed and CSA certified.

Also known as: 785901014959, 2510MCT3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65