Circuit Breaker, Miniature, DIN Rail Mount, 4A, 1P, 240VAC

Item #: 362176

Cat #: S201U-K4

UPC: 662019169521

to view pricing and more.
Documents & Guides
ABB 1 Pole, 4 Amps Rated At 240 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device

Overview

ABB 1 Pole, 4 Amps Rated At 240 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device
Also known as: 662019169521, S201U-K4

Specifications

Amps: 4
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 4
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA