Modular TDX Panel Protector, 400 kA, 277/480 V Un, 3Ph 4W+G Distribution System

Item #: 362207

Cat #: TDX400S277/480

UPC: 782856667360

to view pricing and more.
Documents & Guides
Modular TDX Panel Protector, 400 kA, 277/480 V Un, 3Ph 4W+G Distribution System

Overview

Modular TDX Panel Protector, 400 kA, 277/480 V Un, 3Ph 4W+G Distribution System

Transient Discriminating (TD) Technology provides increased service life

Also known as: 782856667360, TDX400S277/480

Features & Benefits

  • Transient Discriminating (TD) Technology provides increased service life
  • Modular design allows easy replacement of surge modules
  • Built-in features include TD Technology, thermal protection, short circuit current cartridge fusing and a surge counter
  • Status indication flag per mode, voltage presence LEDs, audible alarm and voltage-free contacts providing remote status monitoring
  • 400kA 8/20μs maximum surge rating provides protection suitable for service entrance, main-distribution panels and highly exposed applications

Specifications

Material: Metal
IP/NEMA Rating: IP20
Depth: 3.250 in
Width: 257 in
Height: 260 in
Material: Metal
Depth: 3.250 in
Height: 260 in
IP/NEMA Rating: IP20
Width: 257 in