Fluorescent Lamp, T8, 32W, 3500K, Medium Bipin

Item #: 362217
Cat #: F32T8/TL830/ALTO-TG-25PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3000K. Length: 48 in. *Philips Part # 28335-8*

Overview

Fluorescent, Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3000K. Length: 48 in. *Philips Part # 28335-8*
Also known as: F32T8/TL830/ALTO-TG-25PK

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Lumens: 2950
Light Technology: Fluorescent
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)