Drive, Adjustable Frequency, 3.9A, 2.2KW, 3.0HP, 600VAC

Item #: 362254

Cat #: 20AE3P9A0AYNNNC0

UPC: 820919204753

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 3.9 Amp, 2.2 Kilowatt, 3.0 Horse Power, 600 Volt AC, Panel Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 3.9 Amp, 2.2 Kilowatt, 3.0 Horse Power, 600 Volt AC, Panel Mount
Also known as: 820919204753, 20AE3P9A0AYNNNC0

Specifications

Phase: 3
Type: AC, Drive
Horsepower: 3
Volts AC: 600
Amps: 3.900
Phase: 3
Horsepower: 3
Amps: 3.900
Type: AC, Drive
Volts AC: 600