Cord Grip with Mesh, 1/2" Straight, Male, Aluminum

Item #: 36227

Cat #: 074093512

UPC: 783585331881

to view pricing and more.
Documents & Guides
Hub/Trade Size: 1/2 Inch NPT, Straight Male Liquidtight Cord Grip, Mesh Length: 3.5 Inch, Insulated Throat, Material: Steel.

Overview

Hub/Trade Size: 1/2 Inch NPT, Straight Male Liquidtight Cord Grip, Mesh Length: 3.5 Inch, Insulated Throat, Material: Steel.

Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.

Also known as: 783585331881, 074093512

Features & Benefits

  • Easy installation
  • Allows the use of Kellems grips
  • Extends connector and cable life

Specifications

Diameter: 1/2 in
Length: 3.500 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum
Length: 3.500 in