Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 3" 100/PK

Item #: 36237

Cat #: R63RHC

UPC: 705591961074

to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 6-32 x 3, " Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Round Head - Combo, 6-32 x 3, " Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591961074, R63RHC

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Size: # 6
Length: 3 in
Material: Steel
Screw Head: Round
Size: # 6
Material: Steel
Drive: Phillips, Slotted
Length: 3 in