Push Button, Mushroom Head, Momentary, 30mm, Green, NEMA 4/13

Item #: 36245

Cat #: 800T-D1B

UPC: 781180615733

to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Green, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Green, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D1B from Rockwell Automation® is a green, 30 mm momentary push button. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180615733, 800T-D1B

Specifications

Color: Green
Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Color: Green
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Pushbutton
Special Program: Rockwell Automation Preferred Product