Metal Halide, Single-Ended, Tubular Lamp, 39W, T6

Item #: 362467

Cat #: MASTERCOLOR-CDM-T-ELITE-35W/930-G12-1CT

UPC: 046677409142

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 4000, CRI: 90, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 40914-4*

Overview

Metal Halide, Single-Ended, Tubular Lamp, 39W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 4000, CRI: 90, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 40914-4*
Also known as: 046677409142, MASTERCOLOR-CDM-T-ELITE-35W/930-G12-1CT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
ANSI Code: M130/E
Lumens: 4000
Color Rendering Index (CRI): 90
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
Volts AC: 84
Color Temperature: 3000 (Warm White)
ANSI Code: M130/E
Color Rendering Index (CRI): 90
Light Technology: HID
Volts AC: 84
Wattage: 39
Lumens: 4000
Shape: T6 (Tubular)
Base: 2-Pin (G12)