Breaker, Motor Protection, Rotary, 6A, 3P, 600VAC, 100kAIC

Item #: 362501

Cat #: 140U-D6D3-B60

UPC: 885630141664

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 6 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 6 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-D6D3-B60 from Rockwell Automation® is a molded case circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630141664, 140U-D6D3-B60

Specifications

Amps: 6
Poles: 3
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Amps: 6
Family / Style: 140U
Mounting: DIN Rail
Interrupt Rating DC: 100 kA
Poles: 3
Type: Manual Motor Protector, Rotary Type
Volts AC: 600