Lantern, Outdoor, 1 Light, 60W, White

Item #: 36253
Cat #: 8319-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor; Fixture Finish: White Body, Black Gasket, Frosted Ribbed Diffuser; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type:medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket, Glass Dif

Overview

Sea Gull Lighting; Wall Lantern; Outdoor; Fixture Finish: White Body, Black Gasket, Frosted Ribbed Diffuser; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type:medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket, Glass Dif
Also known as: 8319-15

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Diameter: 7 1/2 in
Mounting: Wall
Base: Medium Screw (E26)
Color: White
Diameter: 7 1/2 in
Volts AC: 120
Wattage: 60
Mounting: Wall

Customer Reviews

No reviews for this product
(0)