Breaker, Motor Protection, Rotary, 6A, 2P, 600VAC, 100kAIC

Item #: 362536

Cat #: 140U-D6D2-B60

UPC: 885630141800

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 6 Amp, 2-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 6 Amp, 2-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Also known as: 885630141800, 140U-D6D2-B60

Specifications

Amps: 6
Poles: 2
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100 kA
Amps: 6
Family / Style: 140U
Mounting: DIN Rail
Interrupt Rating DC: 100 kA
Poles: 2
Type: Manual Motor Protector, Rotary Type
Volts AC: 600