4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 36254
Cat #: 231
UPC: 050169902318
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 30.3
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169902318, 231, 4s Special deep, 4S Deep Special

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)