STARTER 240VAC

Item #: 362713

Cat #: 8536SBA1V03

UPC: 785901018735

to view pricing and more.

Overview

SQD 8536SBA1V03 STARTER 240VAC
Also known as: 785901018735, 8536SBA1V03

Specifications

Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 1
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65