Contactor, 12A, 4P, 24VDC, 2 N.O. / 2 N.C.

Item #: 362746

Cat #: 100-K12ZJ200

UPC: 662074496600

to view pricing and more.
Documents & Guides
MCS Mini Contactor, 12 Amp, 4-Pole, 24 Volt DC Coil, 2 N.O. / 2 N.C. Main Contacts

Overview

MCS Mini Contactor, 12 Amp, 4-Pole, 24 Volt DC Coil, 2 N.O. / 2 N.C. Main Contacts
Also known as: 662074496600, 100-K12ZJ200

Specifications

Volts DC Control: 24
Type: Contactor
Amps: 12
Family / Style: 100-K
Volts DC Control: 24
Amps: 12
Type: Contactor
Family / Style: 100-K