This product may not be available in all locations.
to view pricing and more.
Documents & Guides
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Breaker Type EHD, Trip Type Thermal Magnetic, Voltage Rating 480 VAC/250 VDC, Current Rating 20 Ampere, Number of Poles 2, Hub Location Feed Through, Enclosure NEMA 3R/7B/7C/7D/9E/9F/9G, Enclosure Material Copper-Free Aluminum, Enclosure Finish 2 Coat Epoxy Enamel, Shaft/Handle Material Stainless Steel, Mounting Surface, Approval UL 1203, Applications Corrosive Atmosphere, Hazardous Location, Refinery, Chemical Plants, Petrochemical Plants, Processing Plants, Shaft/Bushing Material Stainless Steel
Overview
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Breaker Type EHD, Trip Type Thermal Magnetic, Voltage Rating 480 VAC/250 VDC, Current Rating 20 Ampere, Number of Poles 2, Hub Location Feed Through, Enclosure NEMA 3R/7B/7C/7D/9E/9F/9G, Enclosure Material Copper-Free Aluminum, Enclosure Finish 2 Coat Epoxy Enamel, Shaft/Handle Material Stainless Steel, Mounting Surface, Approval UL 1203, Applications Corrosive Atmosphere, Hazardous Location, Refinery, Chemical Plants, Petrochemical Plants, Processing Plants, Shaft/Bushing Material Stainless Steel
Also known as: 781381104241, EB1EH2W20
Specifications
No Specifications Available