Digital Fade Dimmer, 1P, 120V, Taupe

Item #: 362816

Cat #: MRF2-6ND-120-TP

UPC: 027557667074

Sign In or Register to view pricing and more.
Digital Fade Dimmer, Energi Tripak, Maestro Wireless, Multi-Location, Special Features: Specification Grade, Neutral Wire, 120 Vac, 600 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Taupe

Overview

Digital Fade Dimmer, Energi Tripak, Maestro Wireless, Multi-Location, Special Features: Specification Grade, Neutral Wire, 120 Vac, 600 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Taupe

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557667074, MRF2-6ND-120-TP

Specifications

Wattage: 600
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Type: Halogen, Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Type: Halogen, Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Color: Taupe
Family / Style: Maestro
Light Technology: Halogen, Incandescent