MIC 4P F-ATTCH 90D PG7 SCREW

Item #: 36285

Cat #: 8A4001-31

UPC: 786788757656

to view pricing and more.
Documents & Guides
Micro-Change« (M12) Single Keyway with PG7 Cable Fitting, 90¦ Angle Female, 4 Poles, Cable Diameter 3.30 - 6.60mm

Overview

Micro-Change« (M12) Single Keyway with PG7 Cable Fitting, 90¦ Angle Female, 4 Poles, Cable Diameter 3.30 - 6.60mm

Micro-Change® (M12) industry standard connectors are rugged, compact, sealed connectors used for sensor/actuator connectivity in industrial control applications. Micro-Change® (M12) connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.

Also known as: 786788757656, 8A4001-31

Specifications

Gender: Female
Type: 90 Degree, Field Attachable Connector
Color: Black
Poles: 4
Gender: Female
Color: Black
Type: 90 Degree, Field Attachable Connector
Poles: 4