Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 362872

Cat #: 1585J-M8CBJM-15

UPC: 612598921874

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 15 meter *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 15 meter *** Rockwell Automation Preferred Product ***

1585 Ethernet Cables, 8 Conductors, RJ45, Straight Male, Standard, RJ45, Straight Male, Teal PVC, Shielded, 100BASE-TX, 100 Mbit/s, PVC General Purpose

Also known as: 612598921874, 1585J-M8CBJM-15

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 15 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 15 m
Color: Teal
Conductors: 4 Pair
Special Program: Rockwell Automation Preferred Product