Terminal Plug, Aluminum, 1 AWG, AL/CU Rated

Item #: 362913

Cat #: AYP1

UPC: 781810737569

to view pricing and more.
Documents & Guides
Terminal Plug, Aluminum, 1 AWG, AL/CU Rated

Overview

Terminal Plug, Aluminum, 1 AWG, AL/CU Rated
Also known as: 781810737569, AYP1, Lollipop , Pin Adapter, Pin Connector

Specifications

Diameter: 0.260 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1
Diameter: 0.260 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1